Shop All Stopper Covers & Alarm Guards
Safety Technology International
Pull Station Guard, Flush, 3-3/16inD
Mfr # STI-1250
Zoro # G2004877
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 3 1/4 in
- Height 8 7/8 in
- Width 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-1250
- Zoro # G2004877
- UPC # 662950125006
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 3 1/4 in |
Height | 8 7/8 in |
Width | 6 7/8 in |
Details
Item | Pull Station Guard |
Color | Clear |
Material | polycarbonate |
Mounting | Flush |
For Use With | Fire Alarm Pull Stations |
Back | Open |
Operating Temp. | -40 Degrees to 250 Degrees F |
Standards | cUL, UL |
Includes | Gasket, Mounting Hardware |
Indoor/Outdoor | Indoor, Outdoor |
Features | Damage Resistant, Vandal Proof, Flush Mount |
Type | Weather Resistant, Flush Mount |
Description
Pull Station Guard, Open Back, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Flush, Width 6 7/8 in, Depth 3 1/4 in, Height 8 7/8 in, For Use With Fire Alarm Pull Stations, Operating Temp. -40 Degrees to 250 Degrees F, Standards cUL, UL, Includes Gasket, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 3 Cut Resistant Latex Dipped Insulated Winter Gloves - Medium (48-22-8921)
- ACCUFORM SAFETY LABEL THIS DOOR TO REMAIN LADM535XVE (LADM535XVE)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- NMC Danger Do Not Use Tag, Pk25 (RPT105)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-63/64D (STI-7710)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Enclosed Protective Cover, Flush, 2-21/32D (STI-13000NC)
- SAFETY TECHNOLOGY INTERNATIONAL Snooper Stopper - Clear (STI-7504)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover w/Horn, Flush, 2-21/32D (STI-13020NR)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Clear Poly Small Thermostat Protector 4" H (STI-9102)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9705-R)
- Safety Technology International Stopper Covers & Alarm Guards