Shop All Stopper Covers & Alarm Guards
Safety Technology International
Pull Station Cover With Horn
Mfr # STI-13020FR
Zoro # G0672668
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear/Red
- Material polycarbonate
- Depth 4 in
- Height 8 1/8 in
- Width 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-13020FR
- Zoro # G0672668
- UPC # 662950130031
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 4 in |
Height | 8 1/8 in |
Width | 5 3/8 in |
Diameter | 5 3/8 in |
Details
Item | Universal Stopper Cover |
Color | Clear/Red |
Material | polycarbonate |
Mounting | Flush |
For Use With | Pull Stations |
Operating Temp. | -40 Degrees to 250 Degrees F |
Includes | Horn, Gaskets, Mounting Hardware, Battery |
Indoor/Outdoor | Indoor, Outdoor |
Back | Open |
Standards | UL/cUL Listed, ADA |
Voltage | 9V DC |
Features | Flush Mount |
Description
Universal Stopper Cover, Open Back, Indoor, Outdoor, Color Clear/Red, Material Polycarbonate, Mounting Flush, Width 5 3/8 in, Depth 4 in, Height 8 1/8 in, Diameter 5 3/8 in, For Use With Pull Stations, Operating Temp. -40 Degrees to 250 Degrees F, Standards UL/cUL Listed, ADA, Voltage 9V DC, Includes Horn, Gaskets, Mounting Hardware, Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Chelsea Boot, D, 7, Brown, PR (15484-7D)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2 1/4" x 1.25", White, 12/Case (THD104)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-M)
- NMC Fire Extinguisher Sign (M23P)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover w/Horn, Flush, 2-21/32D (STI-13020NR)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NY)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 4inD (STI-13410NR)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Alarm Protective Cover, Wall, 5-3/16D (STI-1130)
- SAFETY TECHNOLOGY INTERNATIONAL Conduit Spacer with Frame - Clear for Stopper II® series (STI-3100)
- SAFETY TECHNOLOGY INTERNATIONAL Bopper Stopper (STI-6522-S)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9711)
- Safety Technology International Stopper Covers & Alarm Guards