Shop All Stopper Covers & Alarm Guards
Safety Technology International
Pull Station Cover with Horn, Polycarbonate, Wall Mount, Red/Clear, 3 3/16 in Depth, 6 13/16 in Wide
Mfr # STI-1100
Zoro # G1595151
original price:
$79.45
8% off
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Clear
- Material polycarbonate
- Depth 3 1/4 in
- Height 8 7/8 in
- Width 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-1100
- Zoro # G1595151
- UPC # 662950110002
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 3 1/4 in |
Height | 8 7/8 in |
Width | 6 7/8 in |
Details
Item | Pull Station Cover w/Horn |
Color | Red/Clear |
Material | polycarbonate |
Mounting | Wall |
For Use With | Pull Stations, Call Points, Push Buttons |
Features | 95 to 105dB Horn |
Standards | UL, cUL, ADA, FM, NY to BSA |
Operating Temp. | -40 Degrees to 120 Degrees F |
Voltage | 9V DC |
Description
Pull Station Cover w/Horn, Color Red/Clear, Material Polycarbonate, Mounting Wall, Width 6 7/8 in, Depth 3 1/4 in, Height 8 7/8 in, For Use With Pull Stations, Call Points, Push Buttons, Operating Temp. -40 Degrees to 120 Degrees F, Standards UL, cUL, ADA, FM, NY to BSA, Voltage 9V DC, Features 95 to 105dB Horn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reel Fire Hose, Dia. 2-1/2 In., 800 psi (4YLK2)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Red Board / Black Shadows No Broom (HSB-V9-RED-BO)
- LIFT SAFETY DAX Fiber Resin Cap Brim Yellow (HDFC-18HV)
- BRADY Label, 2 in W, Outdoor, Yellow (M7C-2000-581-YL)
- SAFETY TECHNOLOGY INTERNATIONAL Prot Poly Cab, Backplt, Thumb, 12X14X6.37In (STI-7531G)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Clear, Polycarbonate, Thumb Lock 4-13/16"H (STI-7521-HTR)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9708)
- SAFETY TECHNOLOGY INTERNATIONAL Clock/Bell Guard (STI-9635)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Enclosed Protective Cover, Flush, 2-21/32D (STI-13000NC)
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Ii With Horn And Spacer (STI-1155)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Flush, Key Lock (STI-7510E)
- Safety Technology International Safety Alarms and Warnings