Shop All Stopper Covers & Alarm Guards
Safety Technology International
Pull Station Cover w/Horn, Surface, 4inD
Mfr # STI-13220NR
Zoro # G0613733
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material polycarbonate
- Depth 4 in
- Height 8 1/8 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-13220NR
- Zoro # G0613733
- UPC # 662950130093
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 4 in |
Height | 8 1/8 in |
Width | 5 1/2 in |
Details
Item | Pull Station Cover w/Horn |
Color | Red |
Material | polycarbonate |
Mounting | Surface |
For Use With | Fire Alarm Pull Stations, Keypads, Intercom, Buttons, Light Switches, Plugs |
Indoor/Outdoor | Indoor, Outdoor |
Features | 95 to 105dB Horn |
Voltage | 9V |
Includes | Battery |
Operating Temp. | -40 Degrees to 120 Degrees F |
Description
Pull Station Cover w/Horn, Indoor, Outdoor, Color Red, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 4 in, Height 8 1/8 in, For Use With Fire Alarm Pull Stations, Keypads, Intercom, Buttons, Light Switches, Plugs, Operating Temp. -40 Degrees to 120 Degrees F, Voltage 9V, Features 95 to 105dB Horn, Includes Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL AlphaTec Bib Apron, PVC/Vinyl, 18 mil, 44 in L, Green, Universal Size (56-100)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size XL (LBRC-48-C3-XL)
- 3M SPEEDGLAS Headband Back Part, Nylon, Blk, PK5 (06-0400-54-B)
- GE Safety Helmet, Vented, Green (GH400GN)
- SAFETY TECHNOLOGY INTERNATIONAL Photoelectric Smoke Detector Cover, White (STI-9712)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 5-3/4D (STI-1210D)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9614)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Polycarbonate, Surface (STI-3150)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Damage Stopper Cover, 4-1/4D (STI-1219)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NY)
- SAFETY TECHNOLOGY INTERNATIONAL Horn/Strobe Cvr, Open Backbox (STI-1210C)
- Safety Technology International Safety Alarms and Warnings