Shop All Medical Carts & Cabinets
Safety Technology International
Protective Med Cabinet
Mfr # STI-7531MED
Zoro # G208446706
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Clear
- For Use With Automated External Defibrillators (AED)
- Includes Thumb Lock, Wire Rack
- Product Type Medical Protective Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-7531MED
- Zoro # G208446706
- UPC # 662950011804
- Country of Origin United States
- Category Medical Carts & Cabinets
Details
Material | Polycarbonate |
Color | Clear |
For Use With | Automated External Defibrillators (AED) |
Includes | Thumb Lock, Wire Rack |
Product Type | Medical Protective Cabinet |
Item | Protective Med Cabinet |
Description
Protective Med Cabinet, Clear, Dimensions 14.2 in H x 12.2 in W x 6.44 in D, For Use With Automated External Defibrillators (AED), Material Polycarbonate, Includes Thumb Lock, Wire Rack
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Sanitizer, Foil Pack, 0.9g, PK25 (Z049074)
- NORTHSHORE Supreme Briefs, 15PK (1231)
- OASIS Self-Adherent Tape, 1-1/2 in. x 5 Yards (COH1.5)
- AFS Procession Hood Cover-purple (5711081)
- DIAMEDICAL USA Universal Indoor AED Wall Cabinet (DF152050)
- AEK Naloxone Cabinet VA Version w breakable seal and N (EN9596)
- GLOBAL INDUSTRIAL Stainless Steel Medium Narcotics Cabinet, Double Door/Double Lock (436951SS)
- OMNIMED Large Economy Narcotic Cabinet, Double Door, Double Lock, 4 Shelves, i (182175)
- NEXEL Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 36inL x 18inW x 69inH (436929)
- NEW CASTLE SYSTEMS Newcastle Systems LT Series Mobile Powered Laptop Cart with 1 Swappable Battery Pack (LT102NU1M)
- TUHOME Milan Medicine Cabinet, Six External Shelves Mirror, Three Internal Shelves, White (GLB5590)
- Safety Technology International Medical Carts & Cabinets