Shop All Stopper Covers & Alarm Guards
Safety Technology International
Protective Enclosure
Mfr # STI-7533MED
Zoro # G008449488
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate
- Depth 6 1/2 in
- Includes Audible Siren Alarm, Thumb Lock
- For Use With AED, Emergency Items, First Aid Kit, Medical Device, Narcan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-7533MED
- Zoro # G008449488
- UPC # 662950011811
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 6 1/2 in |
Width | 12 1/4 in |
Height | 14 1/4 in |
Diameter | 12 in |
Details
Color | Clear |
Material | Polycarbonate |
Includes | Audible Siren Alarm, Thumb Lock |
For Use With | AED, Emergency Items, First Aid Kit, Medical Device, Narcan |
Features | 3 Year Guarantee, 1 Year on Electronics, Eyelet Next to External Lock, Visibility at Almost Every Angle |
Indoor/Outdoor | Indoor |
Item | Protective Enclosure |
Operating Temp. | -40 Degrees to 250 Degrees F |
Mounting | Wall |
Back | Mounting Backplate |
Description
Protective Enclosure, Mounting Backplate Back, Indoor, Color Clear, Material Polycarbonate, Mounting Wall, Width 12 1/4 in, Depth 6 1/2 in, Height 14 1/4 in, Diameter 12 in, For Use With AED, Emergency Items, First Aid Kit, Medical Device, Narcan, Operating Temp. -40 Degrees to 250 Degrees F, Rating Not Applicable, Features 3 Year Guarantee, 1 Year on Electronics, Eyelet Next to External Lock, Visibility at Almost Every Angle, Includes Audible Siren Alarm, Thumb Lock
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, 7" Height, Decal, 10" x 7", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-D-710-L-19513)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 9, 1 PR (97-013)
- ANSELL Chemical Resistant Gloves, 10, Blue, PR (04-002)
- 3M PAPR for 3M Versaflo TR-302N+ (TR-302N+)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel, Surface (STI-8230-W)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Clear, Polycarbonate, Thumb Lock 4-13/16"H (STI-7521-HTR)
- SAFETY TECHNOLOGY INTERNATIONAL Black Poly Surface Mount Smoke Detector Damage Stop Cover (STI-8100-BK)
- SAFETY TECHNOLOGY INTERNATIONAL Clock/Bell Guard (STI-9635)
- SAFETY TECHNOLOGY INTERNATIONAL Motion Detector Guard, Steel Wire, Surface (STI-9622)
- SAFETY TECHNOLOGY INTERNATIONAL Clock/Bell Guard (STI-9636)
- SABRE Persnl Alrm Motion Detcr (PA-MDM-BK)
- Safety Technology International Safety Alarms and Warnings