Shop All Stopper Covers & Alarm Guards
Safety Technology International
Protective Cabinet, 16-1/4in., Key Lock
Mfr # STI-7532
Zoro # G8730872
original price:
$214.00
7% off
new price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Material polycarbonate
- Depth 16 1/2 in
- Height 8 1/4 in
- Width 16 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-7532
- Zoro # G8730872
- UPC # 662950753209
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 16 1/2 in |
Height | 8 1/4 in |
Width | 16 1/4 in |
Details
Item | Protective Cabinet |
Color | clear |
Material | polycarbonate |
Mounting | Surface |
For Use With | Sensitive Devices, Electronic Units |
Features | Clear Polycarbonate Cover, Equipped with 95/105dB Auto Siren, Helps Protect Devices Against Theft, Misuse and Vandalism |
Indoor/Outdoor | Indoor |
Operating Temp. | -40 Degrees to 250 Degrees F |
Includes | Backplate, Siren Alarm, Key Lock |
Description
Protective Cabinet, Indoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 16 1/4 in, Depth 16 1/2 in, Height 8 1/4 in, For Use With Sensitive Devices, Electronic Units, Operating Temp. -40 Degrees to 250 Degrees F, Features Clear Polycarbonate Cover, Equipped with 95/105dB Auto Siren, Helps Protect Devices Against Theft, Misuse and Vandalism, Includes Backplate, Siren Alarm, Key Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Overboot, Mens, 14, 4-Buckle, Blk, Rubber, PR (5AW97)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 12ft Rolls - Dark Gray (03-166)
- ARIAT FR Balaclava, Black (10018116)
- CODE 3 Siren Speaker, Mfr. No. C3100 (C3100X)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel, Surface (STI-8230-W)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover w/Horn, Surface, 4inD (STI-13220NR)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Yellow, No Horn (STI-13010NY)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS Wire, Flush (STI-9604-SS)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 3-3/16inD (STI-1200)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13220NY)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Surface (STI-9610)
- Safety Technology International Safety Alarms and Warnings