Shop All Stopper Covers & Alarm Guards
Safety Technology International
Prot Poly Cab, Backplt, Thumb, 12X14X6.37In
Mfr # STI-7531G
Zoro # G0672625
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 6 1/2 in
- Height 14 1/4 in
- Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-7531G
- Zoro # G0672625
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 6 1/2 in |
Height | 14 1/4 in |
Width | 12 1/4 in |
Diameter | 12 1/4 in |
Details
Item | Protective Cabinet |
Color | Clear |
Material | polycarbonate |
Mounting | Surface |
For Use With | Fire Protection System |
Operating Temp. | -40 Degrees to 250 Degrees F |
Includes | Backplate, Mounting Hardware |
Indoor/Outdoor | Indoor |
Back | Enclosed |
Features | Lockable, Easy Installation |
Description
Protective Cabinet, Enclosed Back, Indoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 12 1/4 in, Depth 6 1/2 in, Height 14 1/4 in, Diameter 12 1/4 in, Operating Temp. -40 Degrees to 250 Degrees F, Includes Backplate, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA SalaliftII Winch (8102009)
- MSA SAFETY MSA Ultra Elite(TM) SCBA Respirator, S (10084690)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (15-440/L)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-7/8"H (S31BLU)
- SAFETY TECHNOLOGY INTERNATIONAL Bopper Stopper (STI-6522-S)
- SAFETY TECHNOLOGY INTERNATIONAL Web Stopper Cover, Gray, Stainless Steel (STI-9601-SS)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13510FR)
- SAFETY TECHNOLOGY INTERNATIONAL Break Glass Cover, Polycarbonate/Glass (STI-4130)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover w/Horn, Surface, 4inD (STI-13220NR)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Keypad Cover 4" (STI-6516)
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Dome, Strobe Cover, Surface, 4-1/2D (STI-1227)
- Safety Technology International Stopper Covers & Alarm Guards