Shop All Stopper Covers & Alarm Guards
Safety Technology International
Poly Encl Protect Cover W/Open Backbox
Mfr # STI-7511D
Zoro # G0672765
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 4 in
- Height 5 3/4 in
- Width 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-7511D
- Zoro # G0672765
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 4 in |
Height | 5 3/4 in |
Width | 7 3/4 in |
Diameter | 7 3/4 in |
Details
Item | Enclosure |
Color | Clear |
Material | polycarbonate |
Mounting | Surface |
Operating Temp. | -40 Degrees to 250 Degrees F |
Includes | Mounting hardware |
Back | Open |
Description
Enclosure, Open Back, Color Clear, Material Polycarbonate, Mounting Surface, Width 7 3/4 in, Depth 4 in, Height 5 3/4 in, Diameter 7 3/4 in, Operating Temp. -40 Degrees to 250 Degrees F, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Glove Deerskin Latex Coating Xl, PR (0251RGRAXLG)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, M, 1 PR (5300M)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Gray, Plain, PR (75102/8)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S2EC-33-008)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Poly Enclosure 5-1/4"H (STI-7511A)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Cvr, High Prof, Flush Mnt (STI-9609)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NW)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Poly Keypad Cover 3" H X 3" W (STI-6514)
- SAFETY TECHNOLOGY INTERNATIONAL Prot Poly Cab, Backplt, Thumb, 12X14X6.37In (STI-7531G)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Ext. Key Lock (STI-7510C)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-63/64D (STI-7700)
- Safety Technology International Stopper Covers & Alarm Guards