Shop All Stopper Covers & Alarm Guards
Safety Technology International
Photoelectric Smoke Detector Cover, White
Mfr # STI-9712
Zoro # G8731764
original price:
$36.05
14% off
new price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Depth 7 3/8 in
- Height 4 7/8 in
- Width 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-9712
- Zoro # G8731764
- UPC # 662950971207
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 7 3/8 in |
Height | 4 7/8 in |
Width | 7 3/8 in |
Details
Item | Photoelectric Smoke Detector Cover |
Color | White |
Material | Steel |
Mounting | Surface |
For Use With | Photoelectric Smoke Detectors |
Indoor/Outdoor | Indoor, Outdoor |
Features | Wire Guard Helps Protect Photoelectric Smoke Detectors Against Abuse, Constructed From Heavy-Gauge Steel Coated with Corrosion Resistant Polyester |
Includes | Wire Guard |
Description
Photoelectric Smoke Detector Cover, Indoor, Outdoor, Color White, Material Steel, Mounting Surface, Width 7 3/8 in, Depth 7 3/8 in, Height 4 7/8 in, For Use With Photoelectric Smoke Detectors, Features Wire Guard Helps Protect Photoelectric Smoke Detectors Against Abuse, Constructed From Heavy-Gauge Steel Coated with Corrosion Resistant Polyester, Includes Wire Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Behind-the-Neck Ear Muffs, 27 dB, Peltor X4, Black (X4B)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161415)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH15)
- NMC Diesel Only Hazmat Label, Pk5 (M764AP)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13010NR)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 5-3/4D (STI-1221D)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Surface (STI-9610)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Cover Flush Mount (STI-1225)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Poly Keypad Cover 3" H X 3" W (STI-6514)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS Wire, Flush (STI-9604-SS)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 4inD (STI-13210FR)
- Safety Technology International Stopper Covers & Alarm Guards