Shop All Stopper Covers & Alarm Guards
Safety Technology International
Outdoor Light Damage Stopper
Mfr # STI-9703
Zoro # G0672966
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Coated Steel Wire
- Depth 5 in
- Height 4 in
- Width 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-9703
- Zoro # G0672966
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 5 in |
Height | 4 in |
Width | 13 1/2 in |
Details
Item | Wire Cage |
Color | White |
Material | Coated Steel Wire |
Mounting | Surface |
For Use With | Emergency Light |
Indoor/Outdoor | Indoor |
Includes | Mounting hardware |
Back | Open |
Features | Easy Installation |
Description
Wire Cage, Open Back, Indoor, Color White, Material Coated Steel Wire, Mounting Surface, Width 13 1/2 in, Depth 5 in, Height 4 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Biohazard Label, Orange, 2"x2", PK500 (H-BBL4)
- VIKING High Visibility Vest, Class 3, 2XL, Green (U6155G-2XL)
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H (A1105KABRN)
- ARIAT FR Crew Longsleeve Tee, Gray, L (10022329)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Clear Poly Small Thermostat Protector 4" H (STI-9102)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Damage Stopper Cvr, Surface, 4-3/4D (STI-1221C)
- SAFETY TECHNOLOGY INTERNATIONAL Cvr For Photoelec Smoke Detect-Flush Mnt (STI-9713)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9711)
- SAFETY TECHNOLOGY INTERNATIONAL Damage Stop Cover, 9-5/8 Inx5-1/2x11in (STI-9707)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Clear Poly Thermostat Cover W/Key Lock 5-3/8" H x 8-1/2"W (STI-9110)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Yellow, No Horn (STI-13010NY)
- Safety Technology International Safety Alarms and Warnings