Shop All Push Button Accessories
Safety Technology International
N/O Contact
Mfr # KIT-E10196
Zoro # G3670795
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With STI 0 Stopper Station Push Button Switch, STI 1 Stopper Station Push Button Switch, STI 3 Stopper Station Push Button Switch, STI 4 Stopper Station Push Button Switch
- Color Gray
- Height 1-1/4 in
- Overall Length 1 1/2 in
- Width 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # KIT-E10196
- Zoro # G3670795
- UPC # 662950101963
- Country of Origin Taiwan, Province of China
- Category Push Button Accessories
Dimensions
Height | 1-1/4 in |
Overall Length | 1 1/2 in |
Width | 21/32 in |
Length | 1 1/2 in |
Overall Width | 11/16 in |
Overall Height | 1 1/4 in |
Details
Item | N/O Contact |
For Use With | STI 0 Stopper Station Push Button Switch, STI 1 Stopper Station Push Button Switch, STI 3 Stopper Station Push Button Switch, STI 4 Stopper Station Push Button Switch |
Color | Gray |
Standards | UL CE |
Compatible Brand | STI |
Product Type | N.O. Contact |
Description
N/O Contact, Length 1-1/2 In., Width 21/32 In., Height 1-1/4 In., Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1 1/4 X 1 IN RIGID REDUCING WASHER 2/BG (96843)
- W BOX RELAY 12-24VDC At 5A DPDT (0E-RLY12245A)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 20A, 32V DC, Non-Indicating, 5 PK (ATM-20LP)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (P6-38R-E)
- SAFETY TECHNOLOGY INTERNATIONAL 10198 Normaly Closed Contact For Some St (KIT-E10198)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TM51)
- SCHNEIDER ELECTRIC Empty Handy Box, Green, Plastic (ZBRM22)
- SIEMENS Boot, Silicone, 30mm, Transparent (52AABA)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-R)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AB40-0AA0)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- Safety Technology International Switches