Shop All Wireless Alarms
Safety Technology International
Motion Alert Transmitter, Wireless, Wall
Mfr # STI-V34760
Zoro # G3311981
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wireless
- For Use With Wireless Receivers and Wireless Alerts
- Input Power 3V Lithium
- Operating Range 1000 ft (Line of Sight)
- Length 2 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-V34760
- Zoro # G3311981
- UPC # 662950003298
- Country of Origin China
- Category Wireless Alarms
Dimensions
Length | 2 13/32 in |
Width | 2 in |
Height | 4 13/32 in |
Battery Size | 3V Lithium Battery CR123A |
Details
Item | Motion Alert Transmitter With Voice Receiver |
Type | Wireless |
For Use With | Wireless Receivers and Wireless Alerts |
Input Power | 3V Lithium |
Operating Range | 1000 ft (Line of Sight) |
Sensors | Motion, Siren |
Battery Capacity | 1,500 mAh |
Features | Alerts When The Sensor Detects Movement In A Monitored Area, Battery Operated Transmitter, Low Battery Indicator, Outdoor Use, Strong and Reliable RF Signal, Supervised for Low Battery and Signal Reception, Water Resistant |
Mounting | Wall |
Battery Life | 8 yr |
Battery | Included |
Description
Motion Alert Transmitter With Voice Receiver, Wireless, Mounting Wall, Input Power 3V Lithium, Battery Size 3V Lithium Battery CR123A, Included Battery, Features Alerts When The Sensor Detects Movement In A Monitored Area, Water Resistant, Outdoor Use, Low Battery Indicator, Battery Operated Transmitter, Strong and Reliable RF Signal, Supervised for Low Battery and Signal Reception, 1000 ft. (Line of Sight) Operating Range, Length 2-13/32 In., Width 2 In., Height 4-13/32 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, 5-15P to C13, Y Splitter, 6ft (P006-006-2)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for APC Back-UPS 600 BN600 (MAX3931434)
- EXELL BATTERY 14430 3.7V 650mAh Li-Ion Rechargeable Solar Light FLAT TOP Battery (EBLI-14430C6.5_SOLAR)
- MOTOROLA Surveillance Kit, 3 ft. Cord L, Black (AAL83X501 MH-101A4B)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Entry Alert Sensor (STI-3551)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Motion-Activated Chime w/Recvr (STI-3610G)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Motion-Activated Sensor (STI-3601)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Entry Alert Chime w/Receiver (STI-3360G)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Chime Receiver (STI-3353)
- VERACITY Pinpoint Wireless (VAD-PPW)
- DEWALT Mobilelock Adapter, 12/24 V In, 4.65 V Out (DS525)
- Safety Technology International Security Alarms and Warnings