Shop All Wireless Alarms
This Product is Discontinued
Safety Technology International
Motion Alert Transmitter, Wireless, 2in.W (Discontinued)
Mfr # STI-34752
Zoro # G3311990
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Wireless Receivers and Wireless Alerts
- Type Wireless
- Input Power 3V Lithium
- Operating Range 1000 ft (Line of Sight)
- Length 2 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-34752
- Zoro # G3311990
- UPC # 662950003236
- Country of Origin China
- Category Wireless Alarms
Dimensions
Length | 2 13/32 in |
Width | 2 in |
Height | 4 13/32 in |
Battery Size | 3V Lithium Battery CR123A |
Details
Item | Motion Alert Transmitter |
For Use With | Wireless Receivers and Wireless Alerts |
Type | Wireless |
Input Power | 3V Lithium |
Operating Range | 1000 ft (Line of Sight) |
Battery Life | 8 yr |
Sensors | Motion |
Battery Capacity | 1,500 mAh |
Features | Alerts When The Sensor Detects Movement In A Monitored Area, Battery Operated Transmitter, Low Battery Indicator, Outdoor Use, Strong and Reliable RF Signal, Supervised for Low Battery and Signal Reception, Water Resistant |
Battery | Included |
Mounting | Wall |
Description
Motion Alert Transmitter, Wireless, Mounting Wall, Input Power 3V Lithium, Battery Size 3V Lithium Battery CR123A, Included Battery, Features Alerts When The Sensor Detects Movement In A Monitored Area, Water Resistant, Outdoor Use, Low Battery Indicator, Battery Operated Transmitter, Strong and Reliable RF Signal, Supervised for Low Battery and Signal Reception, 1000 ft. (Line of Sight) Operating Range, Length 2-13/32 In., Width 2 In., Height 4-13/32 In., Motion Sensors, 8 yr. Battery Life
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.