Shop All Stopper Covers & Alarm Guards
Safety Technology International
Mini Theft Stopper W/O Door Clip
Mfr # STI-6254
Zoro # G0672957
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material ABS
- Depth 1 in
- Height 3 1/2 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-6254
- Zoro # G0672957
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 1 in |
Height | 3 1/2 in |
Width | 3 1/2 in |
Diameter | 3 1/2 in |
Details
Item | Protective Cabinet |
Color | Red |
Material | ABS |
Mounting | Surface |
For Use With | Cabinet Mounted Extinguishers |
Operating Temp. | 32 Degrees to 120 Degrees F |
Includes | Deactivation Pin, Battery |
Indoor/Outdoor | Indoor |
Back | Enclosed |
Voltage | 9V DC |
Description
Protective Cabinet, Enclosed Back, Indoor, Color Red, Material ABS, Mounting Surface, Width 3 1/2 in, Depth 1 in, Height 3 1/2 in, Diameter 3 1/2 in, For Use With Cabinet Mounted Extinguishers, Operating Temp. 32 Degrees to 120 Degrees F, Voltage 9V DC, Includes Deactivation Pin, Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. (572-2511)
- HONEYWELL HOWARD LEIGHT Quiet(R) Reusable Foam Ear Plugs, Bell Shape, 26, Orange, 100 PK (QD1)
- INTERSTATE SAFETY Economy Double Pull Elastic Back Support Belt with Adjustable Shoulder Straps - Extra Large (40150-XL)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-LG)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-63/64D (STI-7700)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Flush, Thumb Lock (STI-7511E)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9615)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Alarm Protective Cover, Wall, 5-3/16D (STI-1130)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NY)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13220NB)
- SAFETY TECHNOLOGY INTERNATIONAL Clock/Bell Guard (STI-9636)
- Safety Technology International Safety Alarms and Warnings