Shop All Audible & Visual Signaling Devices
This Product is Discontinued
Safety Technology International
Mailbox Alert Sensor, 3V Lithium Battery (Discontinued)
Mfr # STI-34201
Zoro # G8732017
This Product is Discontinued
Key Features
- Mounting Surface
- Height 1 in
- Battery Life 5 yr
- Width 1 1/2 in
- Sensors External Terminal, Reed Switch, Tilt Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-34201
- Zoro # G8732017
- UPC # 662950342021
- Country of Origin China
- Category Audible & Visual Signaling Devices
Dimensions
Height | 1 in |
Width | 1 1/2 in |
Length | 3 1/4 in |
Details
Item | Mailbox Alert Sensor |
Mounting | Surface |
Battery Life | 5 yr |
Sensors | External Terminal, Reed Switch, Tilt Switch |
Features | Alerts When The Mailbox Door is Opened, Operates Up to 1000 ft (Line of Sight), Sends Wireless Signal to An STI Receiver, Weatherproof |
Input Power | 3V Lithium |
Battery | Included |
Operating Range | 1000 ft (Line of Sight) |
For Use With | Mailboxes |
Description
Mailbox Alert Sensor, Mounting Surface, Input Power 3V Lithium, Included Battery, Features Alerts When The Mailbox Door is Opened, Operates Up to 1000 ft (Line of Sight), Sends Wireless Signal to An STI Receiver, Weatherproof, 1000 ft (Line of Sight) Operating Range, Length 3 1/4 in, Width 1 1/2 in, Height 1 in, External Terminal, Reed Switch, Tilt Switch Sensors, 5 yr Battery Life, For Use With Mailboxes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.