Shop All Emergency Exit Door Alarms
This Product is Discontinued
Safety Technology International
Life Ring Theft Stopper Alarm, Horn, 105dB (Discontinued)
Mfr # STI-6210
Zoro # G8731633
This Product is Discontinued
Key Features
- For Use With Etc., Life Rings, Safety Equipment
- Alarm Type Horn
- Door Handing Non-Handed
- Decibels 105 dB
- Power Source 9V battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-6210
- Zoro # G8731633
- UPC # 662950621003
- Country of Origin United States
- Category Emergency Exit Door Alarms
Dimensions
Body Dia. | 5 in |
Details
Item | Life Ring Theft Stopper Alarm |
For Use With | Etc., Life Rings, Safety Equipment |
Alarm Type | Horn |
Door Handing | Non-Handed |
Decibels | 105 dB |
Power Source | 9V battery |
Siren Style | Horn |
Housing Material | Polycarbonate |
Body Thickness | 2 in |
Body Material | Polycarbonate |
Includes | Deactivation Cable, Screws and Anchors, Theft Alarm |
Activated By | Removing Life Ring |
Material | Polycarbonate |
Hand | Nonhanded |
Type | Battery |
Description
Life Ring Theft Stopper Alarm, Alarm Type Horn, Siren Style Horn, Activated By Removing Life Ring, Door Handing Non-Handed, Body Thickness 2 in, Body Dia. 5 in, Decibels 105 dB, Power Source 9V Battery, Housing Material Polycarbonate, For Use With Etc., Life Rings, Safety Equipment, Includes Deactivation Cable, Screws and Anchors, Theft Alarm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.