Shop All Audible Signaling Device Parts
Safety Technology International
Key, Silver, 1-3/4" Sz, Nickel Material, PK2
Mfr # KIT-H18054
Zoro # G6598319
product price: $9.15
/pk 2, $4.58/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- For Use With Mfr. No. STI-6560, STI-7500, STI-7600
- Color Silver
- Size 1 3/4 in
- Accessory Type Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # KIT-H18054
- Zoro # G6598319
- UPC # 662950006206
- Country of Origin China
- Category Audible Signaling Device Parts
Dimensions
Size | 1 3/4 in |
Details
Item | Key |
Material | Nickel |
For Use With | Mfr. No. STI-6560, STI-7500, STI-7600 |
Color | Silver |
Accessory Type | Key |
Description
Key, For Use With Mfr. No. STI-6560, STI-7500, STI-7600, Color Silver, Size 1 3/4 in, Material Nickel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0402-NP_14x10 (LCU3-0402-NP_14x10)
- LABELMASTER Clear Vinyl, 3.5", Numeral, 1, DOT, PK50 (NUMBER1R)
- RAE Pavement Stencil, Motorcycle, STL-108-70616 (STL-108-70616)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, XS (FS185-R-XS)
- SAFETY TECHNOLOGY INTERNATIONAL 1/2 Conduit Gasket For Stopper Ii (STI-3003)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (1-1/4 in.), Polycarbonate, Clear (SUB-905)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Green (KIT-71100A-G)
- SAFETY TECHNOLOGY INTERNATIONAL Rigid Conduit Gasket, Neoprene, Gray (STI-3004)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 1-5/8" Sz, PK2 (KIT-H19030)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (2 in.), Polycarbonate, Clear (KIT-901)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 1-3/4" Sz, PK2 (KIT-H18062)
- Safety Technology International Safety Alarms and Warnings