Shop All Audible Signaling Device Parts
Safety Technology International
Key, Silver, 1-3/4" Sz, Nickel Material, PK2
Mfr # KIT-H18053
Zoro # G6598337
product price: $9.15
/pk 2, $4.58/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- For Use With Mfr. No. STI-9100, STI-9105, STI-9110
- Color Silver
- Size 1 3/4 in
- Accessory Type Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # KIT-H18053
- Zoro # G6598337
- UPC # 662950006190
- Country of Origin China
- Category Audible Signaling Device Parts
Dimensions
Size | 1 3/4 in |
Details
Item | Key |
Material | Nickel |
For Use With | Mfr. No. STI-9100, STI-9105, STI-9110 |
Color | Silver |
Accessory Type | Key |
Description
Key, For Use With Mfr. No. STI-9100, STI-9105, STI-9110, Color Silver, Size 1 3/4 in, Material Nickel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Size 9 Men's Ankle Boot Steel Work Boot (CCSTCSA M 090)
- ERGODYNE Black Ambidextrous Single Strap Wrist Su (670)
- CROWN MATTING TECHNOLOGIES Floor Runner, Black/Yellow, 75 ft. L x (CXR0036YB)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 27 dB, VeriShield, Black (1035124-VS)
- SAFETY TECHNOLOGY INTERNATIONAL E Style Frame Kit, Polycarbonate, Clear (KIT-06297E)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (5/8 in.), Polycarbonate, Green (KIT-102722-G)
- SAFETY TECHNOLOGY INTERNATIONAL Key, Silver, 1-1/2" Sz, Nickel Material, PK2 (KIT-H19032)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Green (KIT-71100A-G)
- SAFETY TECHNOLOGY INTERNATIONAL Replacement Horn (STI-1102)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 1-3/4" Sz, PK2 (KIT-H18062)
- STI Enviro Kit For Sti-1210B, 1210C (KIT-122)
- Safety Technology International Audible Signaling Device Parts