Shop All Audible Signaling Device Parts
Safety Technology International
Key, For Stopper II Series, 1-5/8" Sz, PK2
Mfr # KIT-H19030
Zoro # G6598389
product price: $11.15
/pk 2, $5.58/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nickel
- For Use With Stopper II Series
- Color Silver
- Size 1 5/8 in
- Accessory Type Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # KIT-H19030
- Zoro # G6598389
- UPC # 662950006305
- Country of Origin Taiwan, Province of China
- Category Audible Signaling Device Parts
Dimensions
Size | 1 5/8 in |
Details
Item | Key |
Material | Nickel |
For Use With | Stopper II Series |
Color | Silver |
Accessory Type | Key |
Description
Key, For Use With Stopper II Series, Color Silver, Size 1 5/8 in, Material Nickel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD8208)
- WERNER Arc Flash Harness, Pass Through Leg, M/L (H914002)
- EAR 3M‚Ñ¢ E-A-R‡°ä Ultrafit‚Ñ¢ Earplugs, Corded, Carrying Case, , 50 Pairs (340-4002)
- REEBOK Boots, 9, W, Black, Plain, PR (RB8806)
- SAFETY TECHNOLOGY INTERNATIONAL 1/2 Conduit Gasket For Stopper Ii (STI-3003)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, White (KIT-71100A-W)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (5/8 in.), Polycarbonate, Green (KIT-102722-G)
- SAFETY TECHNOLOGY INTERNATIONAL Replacement Horn (STI-1102)
- SAFETY TECHNOLOGY INTERNATIONAL Backplate (STI-1280)
- SAFETY TECHNOLOGY INTERNATIONAL Rigid Conduit Gasket, Neoprene, Gray (STI-3004)
- STI Hornstrobe Damage Stppr, 4 Inch Enc Bkbx (STI-1210A)
- Safety Technology International Safety Alarms and Warnings