Shop All Audible Signaling Device Parts
Safety Technology International
Key, For Mfr. No. STI-SA5000, Silver, PK2
Mfr # KIT-H18075
Zoro # G6598398
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- For Use With Mfr. No. STI-SA5000
- Color Silver
- Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # KIT-H18075
- Zoro # G6598398
- UPC # 662950006237
- Country of Origin China
- Category Audible Signaling Device Parts
Dimensions
Size | 1 1/4 in |
Details
Item | Key |
Material | Nickel |
For Use With | Mfr. No. STI-SA5000 |
Color | Silver |
Description
Key, For Use With Mfr. No. STI-SA5000, Color Silver, Size 1 1/4 in, Material Nickel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drain Seal, 36in.L, 36in.W, Red, Urethane (4336-SP)
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, M, PR (97980M)
- TOUGH DUCK Insulated Coverall NY L (712111)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 9-1/2, EE, PR (SE4625)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Red (KIT-71100A-R)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Conduit Spacer For Stopp (STI-3104)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Green (KIT-71100A-G)
- SAFETY TECHNOLOGY INTERNATIONAL Internal Contact Assembly (KIT-UB-1C)
- SAFETY TECHNOLOGY INTERNATIONAL Rigid Conduit Gasket, Neoprene, Gray (STI-3004)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (5/8 in.), Polycarbonate, Green (KIT-102722-G)
- Safety Technology International Audible Signaling Device Parts