Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Fuel Pump Shutdown Push Button, Red, SPDT
Mfr # SS2009PS-EN
Zoro # G5489578
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turn-To-Reset
- Switch Action Latching
- For Use With Access Control, Emergency Systems
- Cylinder No
- Button Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # SS2009PS-EN
- Zoro # G5489578
- UPC # 662950500650
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 2 7/8 in |
Height | 4 7/8 in |
Button Dia. | 1-1/2 in |
Width | 3 1/4 in |
Details
Item | Fuel Pump Shutdown Push Button |
Type | Turn-To-Reset |
Switch Action | Latching |
For Use With | Access Control, Emergency Systems |
Cylinder | No |
Button Color | Red |
Input Voltage | 125 to 250V AC, 30V DC |
Rating | 10A @ 125 or 250V AC, 6A @ 30V DC |
Includes | Mounting hardware |
Amps AC | 10A @125 or 250V AC |
Color | Red |
Output | SPDT Relay |
Event Audit Trail | No |
Finish | Painted |
Keypad | No |
Standards | ADA, cUL, UL |
Operating Temp. | -40 Degrees to 250 Degrees F |
Material | polycarbonate |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Fuel Pump Shutdown Push Button, Type Turn-To-Reset, Switch Action Latching, Material Polycarbonate, Finish Painted, Depth 2 7/8 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Red, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125 to 250V AC, 30V DC, Output SPDT Relay, Amps AC 10A @ 125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ADA, cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hinge Pin Door Stop, Zinc, 2-5/16"H x 5/16"W, Finish: Chrome (1XNK6)
- PEDESTAL PRO Curb Height Pedestal, 36"H, Steel, Black (36-9C)
- MSI Baltic Brown SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0042-SAM)
- ELESA Aluminium tube with epoxy resin coating, ETH.28-600-EP-C17 (ETH-EP)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red, Polycarbonate (SS2005EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2241PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Push Button Kit (UB-1)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red (SS2071PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Button, Pneumatic, 1-5/8 In. (UB-1PN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Momentary Type (SS2045EM-EN)
- LCN Trim Ring (8310-801)
- Safety Technology International Electromagnetic Locking Systems