Shop All Electromagnetic Lock Activation Devices
This Product is Discontinued
Safety Technology International
Fuel Pump Shutdown Push Button, Momentary (Discontinued)
Mfr # SS2205PS-EN
Zoro # G5489386
This Product is Discontinued
Key Features
- Type Momentary Mushroom
- Switch Action Momentary
- Height 4 7/8 in
- For Use With Access Control, Emergency Systems
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # SS2205PS-EN
- Zoro # G5489386
- UPC # 662950500889
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 4 7/8 in |
Button Dia. | 1-1/2 in |
Width | 3 1/4 in |
Depth | 2 7/8 in |
Details
Item | Fuel Pump Shutdown Push Button |
Type | Momentary Mushroom |
Switch Action | Momentary |
For Use With | Access Control, Emergency Systems |
Color | Yellow |
Event Audit Trail | No |
Operating Temp. | -40 Degrees to 250 Degrees F |
Finish | Painted |
Input Voltage | 125 to 250V AC, 30V DC |
Includes | Mounting hardware |
Output | SPDT Relay |
Button Color | Red |
Material | polycarbonate |
Rating | 10A @ 125 or 250V AC, 6A @ 30V DC |
Standards | ADA, cUL, UL |
Amps AC | 10A @125 or 250V AC |
Cylinder | No |
Keypad | No |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Fuel Pump Shutdown Push Button, Type Momentary Mushroom, Switch Action Momentary, Material Polycarbonate, Finish Painted, Depth 2 7/8 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Yellow, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125 to 250V AC, 30V DC, Output SPDT Relay, Amps AC 10A @ 125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ADA, cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.