Shop All Stopper Covers & Alarm Guards
Safety Technology International
Flush Mount Clear Poly Small Thermostat Protector 4" H
Mfr # STI-9102
Zoro # G8731965
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 1 3/8 in
- Height 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-9102
- Zoro # G8731965
- UPC # 662950910206
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 1 3/8 in |
Height | 4 in |
Width | 4 in |
Details
Item | Small Thermostat Protector |
Color | Clear |
Material | polycarbonate |
Mounting | Flush |
For Use With | Thermostats, Energy Sensors |
Operating Temp. | -40 Degrees to 250 Degrees F |
Includes | Lock |
Indoor/Outdoor | Indoor |
Features | Polycarbonate Cover with Lock Helps Stop Vandalism, Damage and Tampering of Small Thermostats or Energy Sensors, Holes In The Frame Allow Air to Circulate Freely, Inner Wall Prevents Tampering with Dials and Levers |
Description
Small Thermostat Protector, Indoor, Color Clear, Material Polycarbonate, Mounting Flush, Width 4 in, Depth 1 3/8 in, Height 4 in, For Use With Thermostats, Energy Sensors, Operating Temp. -40 Degrees to 250 Degrees F, Features Polycarbonate Cover with Lock Helps Stop Vandalism, Damage and Tampering of Small Thermostats or Energy Sensors, Holes In The Frame Allow Air to Circulate Freely, Inner Wall Prevents Tampering with Dials and Levers, Includes Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-04)
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S1111)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, M (S535BK RG M)
- ZORO SELECT Reflective Marker, Clr/Wh, 48 H, PK10 (05-099-03-C)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Poly Surface Mount Protective Cover, 4-15/32 in. H (STI-6519)
- SAFETY TECHNOLOGY INTERNATIONAL Bopper Stopper (STI-6522-S)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NR)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 4inD (STI-13410NR)
- SAFETY TECHNOLOGY INTERNATIONAL Photoelectric Smoke Detector Cover, White (STI-9712)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Ext. Key Lock (STI-7510C)
- SAFETY TECHNOLOGY INTERNATIONAL White Steel Surface MountBeacon and Sounder Cage 8-7/8"H (STI-9665)
- Safety Technology International Safety Alarms and Warnings