Shop All Stopper Covers & Alarm Guards
Safety Technology International
Fire Alarm Break Glass Cover, 6.5 x 9 In
Mfr # STI-4100
Zoro # G0888133
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polycarbonate/Glass
- Depth 1 1/2 in
- Height 9 in
- Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-4100
- Zoro # G0888133
- UPC # 662950410003
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 1 1/2 in |
Height | 9 in |
Width | 6 1/2 in |
Details
Item | Fire Alarm Break Glass Cover |
Color | Red |
Material | Polycarbonate/Glass |
Mounting | Surface |
For Use With | Pull Stations |
Operating Temp. | -40 Degrees to 250 Degrees F |
Includes | Glass Breaking Bar, Mounting Hardware |
Back | Open |
Indoor/Outdoor | Indoor |
Description
Fire Alarm Break Glass Cover, Open Back, Indoor, Color Red, Material Polycarbonate/Glass, Mounting Surface, Width 6 1/2 in, Depth 1 1/2 in, Height 9 in, For Use With Pull Stations, Operating Temp. -40 Degrees to 250 Degrees F, Includes Glass Breaking Bar, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 7, PR (11-800V)
- BOWMAN DISPENSERS Protection Organizer, PETG, Clear (PS004-0111)
- NMC Texas Open Carry Handgun Law (M461V)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 474Y27 (474Y27)
- SAFETY TECHNOLOGY INTERNATIONAL Beam Smoke Cover For Fireray 50/100R (STI-9624)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Damage Stopper Cover, 4-1/4D (STI-1219)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-13/16D (STI-13300NC)
- SAFETY TECHNOLOGY INTERNATIONAL Horn/Strobe Damage Cover, Surface, 3-1/2D (STI-1210B)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Protective Cabinet, with Lock, 8-7/8" H, 3-5/8" D (STI-7521)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9705)
- SAFETY TECHNOLOGY INTERNATIONAL 5/8 Spacer For Stopper Station (KIT-102722-Y)
- Safety Technology International Safety Alarms and Warnings