Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Exit Push Button, Green, SPDT, 2-7/8" D
Mfr # SS2109XT-EN
Zoro # G5489535
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turn-To-Reset
- Switch Action Latching
- Supports Touchless Operation No
- Button Diameter 1 1/2 in
- Button Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # SS2109XT-EN
- Zoro # G5489535
- UPC # 662950500704
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Diameter | 1 1/2 in |
Button Dia. | 1-1/2 in |
Height | 4 7/8 in |
Width | 3 1/4 in |
Depth | 2 7/8 in |
Overall Height | 4 7/8 in |
Overall Width | 3 1/4 in |
Overall Depth | 3 3/16 in |
Description
Exit Push Button, Type Turn-To-Reset, Switch Action Latching, Material Polycarbonate, Finish Painted, Depth 2 7/8 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Green, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125/250V AC, 30V DC, Output SPDT Relay, Amps AC 10A @ 125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL and cUL Listed, For Use With Access Control, Emergency Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Bright Nickel Stop, 2241US14 (2241US14)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Cylindrical Lock (RD05-26D)
- RCI RCI: KEYSCAN Fobs, PK 50 (RCI-K-SF-1K)
- MIDWEST FASTENER 1" White Nylon Plastic Flush Head Hole Plugs 6PK (69454)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Green, Polycarbonate (SS2105XT-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red Color (SS2002PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Grn, Rd Button (SS2102EX-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Momentary Type (SS2045EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Blue, SPDT (SS2409EX-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Green, SPDT (SS2109EX-EN)
- ALARM CONTROLS Push Button, 5 in. H, w/Face Plate (TS-2)
- Safety Technology International Electromagnetic Locking Systems