Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Exit Push Button, Green, Polycarbonate
Mfr # SS2105XT-EN
Zoro # G5489261
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Momentary Mushroom
- Switch Action Momentary
- Supports Touchless Operation No
- Button Diameter 1 1/2 in
- Button Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # SS2105XT-EN
- Zoro # G5489261
- UPC # 662950500681
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Diameter | 1 1/2 in |
Button Dia. | 1-1/2 in |
Depth | 2 37/64 in |
Height | 4 7/8 in |
Width | 3 1/4 in |
Overall Width | 3 1/4 in |
Overall Height | 4 7/8 in |
Overall Depth | 3 3/16 in |
Description
Exit Push Button, Type Momentary Mushroom, Switch Action Momentary, Material Polycarbonate, Finish Painted, Depth 2 37/64 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Green, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125/250V AC, 30V DC, Output SPDT Relay, Amps AC 10A @ 125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL and cUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 45° Heavy Duty Corner Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0N20.05)
- ACROVYN Door Protection Plate, 28" W, 12" H (KP60T2812108N)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Aluminum (281-UH TB EN)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (703B)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Momentary Type (SS2025EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Momentary Type (SS2045EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Blue Color (SS2405EX-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Button, Pneumatic, 1-5/8 In. (UB-1PN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Grn, Rd Button (SS2102EX-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red (SS2071PS-EN)
- EGEETOUCH Smart NFC 2 Cards2 Key Fobs for Smart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks (5-NFC-2002CF)
- Safety Technology International Electromagnetic Lock Activation Devices