Shop All Emergency Exit Door Alarms
Safety Technology International
Exit Door Alarm, Horn, 95 to 105dB
Mfr # STI-6402
Zoro # G4105437
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Double Exit and Entry Doors
- Cylinder Type Key Lock
- Alarm Type Horn
- Alarm Duration 30 sec, 3 min or Continuously
- Door Handing Non-handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-6402
- Zoro # G4105437
- UPC # 662950640202
- Country of Origin Taiwan, Province of China
- Category Emergency Exit Door Alarms
Dimensions
Body Dia. | 5 in |
Details
Item | Exit Door Alarm |
For Use With | Double Exit and Entry Doors |
Cylinder Type | Key Lock |
Alarm Type | Horn |
Alarm Duration | 30 sec, 3 min or Continuously |
Door Handing | Non-handed |
Decibels | 95 to 105dB |
Power Source | 9v Battery |
Body Thickness | 2 in |
Housing Material | Polycarbonate |
Includes | 9V Battery and Double Reed Switch Assembly, Door Alarm, Mounting Hardware |
Siren Style | Three Minute Piercing Horn |
Activated By | Unauthorized Egress |
Body Material | Polycarbonate |
Color | Red |
Type | Double Door |
Description
Exit Door Alarm, Cylinder Type Key Lock, Alarm Type Horn, Siren Style Three Minute Piercing Horn, Activated By Unauthorized Egress, Alarm Duration 30 sec, 3 min or Continuously, Door Handing Non-Handed, Body Thickness 2 in, Body Dia. 5 in, Decibels 95 to 105dB, Power Source 9V Battery, Housing Material Polycarbonate, For Use With Double Exit and Entry Doors, Includes 9V Battery and Double Reed Switch Assembly, Door Alarm, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS TeleMatrix 2L Trimline Ash (69159)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Golden Technologies LiteRider GL110 - 2 Pack (ML22-12MP21141114682)
- GOOGLE NEST Nest Wifi Pro, PRO 3PK Snow (GA03690-US)
- MOXA 1Port Device Server, 10/100M Eth., Rs-232, Db9 Male, 12-48Vdc, Nport 5110 (NPort 5110)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Door Alarm, Key Lock, Audible/Annunciation, Three Minute Piercing Horn, Polycarbonate Material (STI-6400)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Door Alarm, Horn, 105dB, Red (3JYW2)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, IC7 (EAX-500 IC7 GRAY)
- VON DUPRIN EL Surface Vert Rod DeviceRim Device (EL9927EO-F 3 26D LBR)
- DETEX Exit Door Alarm, 12/24VDC, Horn, 100dB (EAX-2500S GRAY W-CYL)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO200CY70 PR RHO 626 BD)
- DETEX Exit Door Alarm, 12/24VDC, Mortise, 100dB (EAX-3500 W-CYL)
- Safety Technology International Security Alarms and Warnings