Shop All Emergency Exit Door Alarms
This Product is Discontinued
Safety Technology International
Exit Door Alarm, Annunciation, 105dB (Discontinued)
Mfr # STI-6400WIR
Zoro # G4383897
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Battery and Mounting Hardware, Door Alarm, One Warning Label 16200
- For Use With STI-34104 STI-34108 Wireless Alert Series
- Cylinder Type Key Lock
- Voltage 9 VDC
- Decibels 105 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-6400WIR
- Zoro # G4383897
- UPC # 662950640066
- Country of Origin Taiwan, Province of China
- Category Emergency Exit Door Alarms
Dimensions
Height | 5.4" |
Width | 5.4" |
Depth | 2" |
Diameter | 5 1/2 in |
Details
Item | Exit Door Alarm |
Includes | Battery and Mounting Hardware, Door Alarm, One Warning Label 16200 |
For Use With | STI-34104 STI-34108 Wireless Alert Series |
Cylinder Type | Key Lock |
Voltage | 9 VDC |
Decibels | 105 dB |
Alarm Type | Audible/Annunciation |
Color | Red |
Alarm Duration | 30 sec, 3 min or Continuously |
Door Handing | Non-Handed |
Mounting | Wall |
Power Source | 9V battery |
Body Thickness | 2 in |
Housing Material | Polycarbonate |
Coverage | 1000 ft |
Activated By | Unauthorized Egress |
Standards | FCC and IC Compliant |
Siren Style | Three Minute Piercing Horn |
Type | Wireless |
Description
Exit Door Alarm, Cylinder Type Key Lock, Alarm Type Audible/Annunciation, Siren Style Three Minute Piercing Horn, Activated By Unauthorized Egress, Alarm Duration 30 sec, 3 min or Continuously, Coverage 1000 ft, Door Handing Non-Handed, Body Thickness 2 in, Body Dia. 5 1/2 in, Decibels 105 dB, Power Source 9V Battery, Housing Material Polycarbonate, Standards FCC and IC Compliant, For Use With STI-34104 STI-34108 Wireless Alert Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.