Shop All Stopper Covers & Alarm Guards
This Product is Discontinued
Safety Technology International
Enclosure w/Lock, Polycarbonate, Surface (Discontinued)
Mfr # STI-7530
Zoro # G2070923
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Clear
- Material polycarbonate
- Depth 6 1/2 in
- Height 14 1/2 in
- Width 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-7530
- Zoro # G2070923
- UPC # 662950753025
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 6 1/2 in |
Height | 14 1/2 in |
Width | 12 1/2 in |
Details
Item | Enclosure w/Lock |
Color | Clear |
Material | polycarbonate |
Mounting | Surface |
For Use With | Controls, Keypads |
Operating Temp. | -40 Degrees to 250 Degrees F |
Indoor/Outdoor | Indoor, Outdoor |
Back | Enclosed |
Standards | cUL, UL |
Includes | Key Lock, Gasket, Mounting Hardware |
Description
Enclosure w/Lock, Enclosed Back, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 12 1/2 in, Depth 6 1/2 in, Height 14 1/2 in, For Use With Controls, Keypads, Operating Temp. -40 Degrees to 250 Degrees F, Standards cUL, UL, Includes Key Lock, Gasket, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.