Shop All Stopper Covers & Alarm Guards
This Product is Discontinued
Safety Technology International
Enclosure w/Heater & Lock, Polycarb, Surf (Discontinued)
Mfr # STI-7510A-HTR
Zoro # G1179491
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Clear
- Material polycarbonate
- Depth 4 3/4 in
- Height 5 1/2 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-7510A-HTR
- Zoro # G1179491
- UPC # 662950751076
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 4 3/4 in |
Height | 5 1/2 in |
Width | 5 1/2 in |
Details
Item | Enclosure w/Heater and Lock |
Color | Clear |
Material | polycarbonate |
Mounting | Surface |
For Use With | Keypads, Annunciators |
Back | Enclosed |
Voltage | 12/16.5/24V DC |
Indoor/Outdoor | Indoor, Outdoor |
Includes | Gasket, Mounting Hardware |
Operating Temp. | -40 Degrees to 250 Degrees F |
Type | Heated |
Description
Enclosure w/Heater and Lock, Enclosed Back, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 4 3/4 in, Height 5 1/2 in, For Use With Keypads, Annunciators, Operating Temp. -40 Degrees to 250 Degrees F, Voltage 12/16.5/24V DC, Includes Gasket, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.