Shop All Stopper Covers & Alarm Guards
Safety Technology International
Enclosure, Open, Clear, Ext. Key Lock
Mfr # STI-7510C
Zoro # G8731502
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 10 in
- Height 3 1/2 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-7510C
- Zoro # G8731502
- UPC # 662950751021
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 10 in |
Height | 3 1/2 in |
Width | 10 in |
Details
Item | Enclosure |
Color | Clear |
Material | polycarbonate |
Mounting | Flush |
For Use With | Keypads, Annunciators, Volume Controls, Lighting Controls, Etc. |
Includes | Open Back Box, Exterior Key Lock, Gaskets, Mounting Hardware |
Operating Temp. | -40 Degrees to 250 Degrees F |
Back | Open |
Features | Clear Polycarbonate, Multipurpose Lockable Enclosure Helps Protect Large Units Against Physical or Environmental Damage |
Indoor/Outdoor | Indoor, Outdoor |
Description
Enclosure, Open Back, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Flush, Width 10 in, Depth 10 in, Height 3 1/2 in, For Use With Keypads, Annunciators, Volume Controls, Lighting Controls, Etc., Operating Temp. -40 Degrees to 250 Degrees F, Features Clear Polycarbonate, Multipurpose Lockable Enclosure Helps Protect Large Units Against Physical or Environmental Damage, Includes Open Back Box, Exterior Key Lock, Gaskets, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Restroom Sign, Men V-Shape, Plastic, 2532 (2532)
- AZAR DISPLAYS 4.25"W x 11"H Top-Load Two Sided Sign Holder, PK10 (142745)
- CALLOWAY MILLS Black, 18 W x 30 L (103711830)
- JAFLINE HD Attack Line Fire Hose, 100 ft. L, Red (G52H15HDR100N)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13010NB)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover w/Horn, Flush, 2-21/32D (STI-13020NR)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13010NW)
- SAFETY TECHNOLOGY INTERNATIONAL White Steel Surface MountBeacon and Sounder Cage 8-7/8"H (STI-9665)
- SAFETY TECHNOLOGY INTERNATIONAL Damage Stop Cover, 9-5/8 Inx5-1/2x11in (STI-9707)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Flush, 2-3/32inD (STI-14300NC)
- SAFETY TECHNOLOGY INTERNATIONAL Cover To Help Prevent False Fire Alarms (STI-1150)
- Safety Technology International Safety Alarms and Warnings