Shop All Stopper Covers & Alarm Guards
Safety Technology International
Enclosure, Enclosed, Clear, Ext. Key Lock
Mfr # STI-7510F
Zoro # G8731484
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 10 in
- Height 3 1/4 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-7510F
- Zoro # G8731484
- UPC # 662950751052
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 10 in |
Height | 3 1/4 in |
Width | 10 in |
Details
Item | Enclosure |
Color | Clear |
Material | polycarbonate |
Mounting | Surface |
For Use With | Keypads, Annunciators, Volume Controls, Lighting Controls, Etc. |
Indoor/Outdoor | Indoor, Outdoor |
Features | Clear Polycarbonate, Multipurpose Lockable Enclosure Helps Protect Large Units Against Physical or Environmental Damage |
Includes | Enclosed Back Box, Exterior Key Lock, Gaskets, Mounting Hardware |
Back | Enclosed |
Operating Temp. | -40 Degrees to 250 Degrees F |
Description
Enclosure, Enclosed Back, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 10 in, Depth 10 in, Height 3 1/4 in, For Use With Keypads, Annunciators, Volume Controls, Lighting Controls, Etc., Operating Temp. -40 Degrees to 250 Degrees F, Features Clear Polycarbonate, Multipurpose Lockable Enclosure Helps Protect Large Units Against Physical or Environmental Damage, Includes Enclosed Back Box, Exterior Key Lock, Gaskets, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Neck Protector for GH400/401 Safety Helmet, Yellow (GH623)
- 3M Pavement Marking Tape, Yellow, 4"x 30 yd. (0-00-51141-29459-9)
- NEVS IV Drug Line Label - Versed/Versed 7/8" x 3" Flr Green w/Black (N-5859)
- WECARE Face Shield Blue Eyeglasses Frame, Full Face Protection, includes Cleaning Cloth, 2PK (WMN100012)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NY)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Clear, Ext. Key Lock 5-1/4"H (STI-7510A)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 5-3/4D (STI-1210D)
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Dome, Strobe Cover, Surface, 4-1/2D (STI-1227)
- SAFETY TECHNOLOGY INTERNATIONAL Clock/Bell Guard (STI-9635)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Flush, Key Lock (STI-7510E)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13510FR)
- Safety Technology International Stopper Covers & Alarm Guards