Shop All Stopper Covers & Alarm Guards
Safety Technology International
Enclosed Protective Cover, Surface, 4inD
Mfr # STI-13400NK
Zoro # G1536227
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Black
- Material polycarbonate
- Depth 4 in
- Height 8 1/8 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-13400NK
- Zoro # G1536227
- UPC # 662950130116
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 4 in |
Height | 8 1/8 in |
Width | 5 1/2 in |
Details
Item | Enclosed Protective Cover |
Color | Clear/Black |
Material | polycarbonate |
Mounting | Surface |
For Use With | Keypads, Intercom, Buttons, Light Switches, Plugs |
Rating | IP66 |
Standards | cUL, UL |
Back | Enclosed |
Operating Temp. | -40 Degrees to 250 Degrees F |
Includes | Mounting hardware |
Indoor/Outdoor | Indoor, Outdoor |
Features | Damage Resistant, Water Proof, Vandal Resistant, UV Protection, Dust Resistant |
Type | Enclosed Backbox |
Description
Enclosed Protective Cover, Enclosed Back, Indoor, Outdoor, Color Clear/Black, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 4 in, Height 8 1/8 in, For Use With Keypads, Intercom, Buttons, Light Switches, Plugs, Operating Temp. -40 Degrees to 250 Degrees F, Rating IP66, Standards cUL, UL, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Letter Board Sign, 36 in Height, 24 in Width (UVSS120)
- AZAR DISPLAYS 3.5"W x 2.5"H Angled Sign Holder, PK10 (112740)
- ERB SAFETY Safety Glasses, Blk Frame, Grey, Anti-Fog, Gray Anti-Fog, Scratch-Resistant (15327)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Xxxlarge PR (9547TPR-XXXL)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9708-R)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 4-1/2D (STI-1217)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Flush, Thumb Lock (STI-7511E)
- SAFETY TECHNOLOGY INTERNATIONAL Mini Theft Stopper W/O Door Clip (STI-6254)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Cover Flush Mount (STI-1225)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NR)
- SAFETY TECHNOLOGY INTERNATIONAL Damage Stop Cover, 9-5/8 Inx5-1/2x11in (STI-9707)
- Safety Technology International Safety Alarms and Warnings