Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Emergency Push Button, Red, Polycarbonate
Mfr # SS2005EM-EN
Zoro # G5489289
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Momentary Mushroom
- Switch Action Momentary
- Includes (2) Form C Contacts
- Width 3 1/4 in
- For Use With Access Control, Emergency Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # SS2005EM-EN
- Zoro # G5489289
- UPC # 662950500599
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 3 1/4 in |
Button Dia. | 1-1/2 in |
Depth | 2 37/64 in |
Height | 4 7/8 in |
Overall Depth | 3 3/16 in |
Overall Width | 3 1/4 in |
Button Diameter | 1 1/2 in |
Overall Height | 4 7/8 in |
Description
Exit Push Button, Type Momentary Mushroom, Switch Action Momentary, Material Polycarbonate, Finish Painted, Depth 2 37/64 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Red, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125/250V AC, 30V DC, Output SPDT Relay, Amps AC 10A @ 125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL and cUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB418678)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127KA)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60004DD3)
- KABA ILCO Key Blank, Brass, Type AR4, 6 Pin, PK10 (1179A-AR4)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2279PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Momentary Type (SS2025EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2275PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 3-1/4" W (SS2309PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Green, SPDT (SS2109EX-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red Color (SS2002PS-EN)
- EGEETOUCH Smart NFC Wristband forSmart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks, 2Pack (5-NFC-2002WB)
- Safety Technology International Electromagnetic Locking Systems