Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Emergency Power Off Push Button, White
Mfr # SS2305PO-EN
Zoro # G5489200
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Momentary Mushroom
- Switch Action Momentary
- Keypad No
- Standards ADA, cUL, UL
- For Use With Access Control, Emergency Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # SS2305PO-EN
- Zoro # G5489200
- UPC # 662950500971
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 2 37/64 in |
Height | 4 7/8 in |
Button Dia. | 1-1/2 in |
Width | 3 1/4 in |
Details
Item | Emergency Power Off Push Button |
Type | Momentary Mushroom |
Switch Action | Momentary |
Keypad | No |
Standards | ADA, cUL, UL |
For Use With | Access Control, Emergency Systems |
Event Audit Trail | No |
Color | White |
Cylinder | No |
Amps AC | 10A @125 or 250V AC |
Rating | 10A @ 125 or 250V AC, 6A @ 30V DC |
Includes | Mounting hardware |
Material | polycarbonate |
Input Voltage | 125 to 250V AC, 30V DC |
Operating Temp. | -40 Degrees to 250 Degrees F |
Finish | Painted |
Button Color | Red |
Output | SPDT Relay |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Emergency Power Off Push Button, Type Momentary Mushroom, Switch Action Momentary, Material Polycarbonate, Finish Painted, Depth 2 37/64 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color White, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125 to 250V AC, 30V DC, Output SPDT Relay, Amps AC 10A @ 125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ADA, cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Lacquer Sprayed Aluminum Fitting 05039028 (05039028)
- KWIKSET Cove Knob Interior Dummy Handleset Trim (606CV-5)
- LEVOLOR/KIRSCH/NEWELL SLIP ON PIN HOOK, 14PK (KN1041)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 12 ft. - Blue Dot (03_102)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Momentary Type (SS2045EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 3-1/4" W (SS2309PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red (SS2071PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2241PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2279PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2249PO-EN)
- LOCKNETICS Push Plate Switch, Round, w/Black Box (PPH-100-PL)
- Safety Technology International Electromagnetic Locking Systems