Shop All Electromagnetic Lock Activation Devices
This Product is Discontinued
Safety Technology International
Emergency Power Off Push Button, 4-7/8" H (Discontinued)
Mfr # SS2308PO-EN
Zoro # G5489307
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Pneumatic Adjustable Timer
- Switch Action Pneumatic
- Depth 3 1/64 in
- For Use With Access Control, Emergency Systems
- Input Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # SS2308PO-EN
- Zoro # G5489307
- UPC # 662950500988
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 3 1/64 in |
Width | 3 1/4 in |
Height | 4 7/8 in |
Button Dia. | 1-1/2 in |
Details
Item | Emergency Power Off Push Button |
Type | Pneumatic Adjustable Timer |
Switch Action | Pneumatic |
For Use With | Access Control, Emergency Systems |
Input Voltage | 240V AC |
Cylinder | No |
Material | Polycarbonate |
Button Color | Red |
Finish | Painted |
Standards | ADA, cUL, UL |
Event Audit Trail | No |
Output | SPDT Relay |
Amps AC | 10A @240V AC |
Operating Temp. | -15 Degrees to 120 Degrees F |
Includes | Mounting Hardware |
Color | White |
Rating | 10A |
Keypad | No |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Emergency Power Off Push Button, Type Pneumatic Adjustable Timer, Switch Action Pneumatic, Material Polycarbonate, Finish Painted, Depth 3 1/64 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color White, Button Dia. 1-1/2 in, Rating 10A, Input Voltage 240V AC, Output SPDT Relay, Amps AC 10A @ 240V AC, Operating Temp. -15 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ADA, cUL, UL, For Use With Access Control, Emergency Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.