Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Emergency Power Off Push Button, 2-7/8" D
Mfr # SS2245PO-EN
Zoro # G9894230
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ADA, cUL, UL
- Color Yellow
- Supports Touchless Operation No
- Supports Operation Type Push-Button Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # SS2245PO-EN
- Zoro # G9894230
- UPC # 662950509349
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Details
Item | Emergency Power Off Push Button |
Standards | ADA, cUL, UL |
Color | Yellow |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Emergency Power Off Push Button, Color Yellow, Standards ADA, cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 24" Magnet Strip 2PK (32708)
- PAMEX 2-1/2in Diameter Convex Wall Stop Matte Black Finish (DD0257BL)
- LCN 4010 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4010-3049 RH AL)
- ZORO SELECT Gasket, 1 In, Bevel Seat, PTFE (692-10005)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2271PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Blue Color (SS2405EX-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Push Button Kit (UB-1)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red Button, SPDT (SS2009EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL 2 inch Lenses for UB-1 (UB-2LENS)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2209PO-EN)
- ALTRONIX Two Stage Timer 12/24V Ac/Dc SPDT @ 2A (TEMPO2)
- Safety Technology International Electromagnetic Lock Activation Devices