Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Emergency Power Off Push Button, 2-7/8" D
Mfr # SS2241PO-EN
Zoro # G9894197
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Standards ADA, cUL, UL
- Supports Touchless Operation No
- Supports Operation Type Push-Button Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # SS2241PO-EN
- Zoro # G9894197
- UPC # 662950501985
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Details
Item | Emergency Power Off Push Button |
Color | Yellow |
Standards | ADA, cUL, UL |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Emergency Power Off Push Button, Color Yellow, Standards ADA, cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 237, PTFE, 0.13 In., PK2 (1RGL5)
- HES Electric Strike Body Only, Fail Safe, 1/2 keeper, 24V/DC (SB310-1-1/2-F-24D)
- BEST Key Blank, Standard, Q Keyway, 1/2in. (1A1Q1KS208KS800)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Roller, Top Mounted, Satin Nickel (BARN-ROL2 15)
- SAFETY TECHNOLOGY INTERNATIONAL 2 inch Lenses for UB-1 (UB-2LENS)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red Button, SPDT (SS2009EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, Yellow (SS2205PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Momentary Type (SS2045EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red Color (SS2034PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2245PO-EN)
- BEA Motion Sensors (10BODYGUARDT)
- Safety Technology International Electromagnetic Locking Systems