Shop All Emergency Lighting Accessories
Safety Technology International
Emergency Lighting Cage, Back: Open
Mfr # STI-9641
Zoro # G0672771
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 5/8 in
- Height 10 3/4 in
- Depth 4 in
- Color White
- Back Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-9641
- Zoro # G0672771
- UPC # 00662950964100
- Country of Origin China
- Category Emergency Lighting Accessories
Dimensions
Width | 14 5/8 in |
Height | 10 3/4 in |
Depth | 4 in |
Diameter | 14 5/8 in |
Details
Color | White |
Back | Open |
Mounting | Surface |
Operating Temp. | -40 Degrees to 250 Degrees F |
Item | Wire Cage |
Material | Coated Steel Wire |
Includes | Mounting Hardware, (2) Keys |
Indoor/Outdoor | Indoor, Outdoor |
Description
Wire Cage, Open Back, Indoor, Outdoor, Color White, Material Coated Steel Wire, Mounting Surface, Width 14 5/8 in, Depth 4 in, Height 10 3/4 in, Diameter 14 5/8 in, Operating Temp. -40 Degrees to 250 Degrees F, Includes Mounting Hardware, (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 48865 ECO FL replacement light bulb lamp (48865 ECO FL OSRAM SYLVANIA)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21265)
- SATCO 25 W F15 Incandescent - Aurora - 1500 Hours - 165L - Medium Base - 120V (S3365)
- FENIX LIGHTING Black Rechargeable 18650, 800 lm lm (E28R)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-3/4 x 24-3/4 x 11-1/4 In. (STI 9649)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Lighting Cage (STI-9645)
- SAFETY TECHNOLOGY INTERNATIONAL 15-1/2 in. x 20-1/2 in. x 6 in. Wire Guard (STI-9740)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-1/2 x 2-3/4 x 13-3/4 In. (STI 9640)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 8-3/4 x 17-3/4 x 5 In. (STI-9644)
- LITHONIA LIGHTING Remote Head, 5-1/2" L, 1 Lamp, LED, 120/277V (ERE W SGL RD M24)
- CYALUME TECHNOLOGIES Lightstick Shield, 1 inH x 1 inW, Plastic (9-06370)
- Safety Technology International Emergency Lighting Accessories