Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Emergency Exit Push Button, Grn, Rd Button
Mfr # SS2102EX-EN
Zoro # G5489526
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Key-To-Reset
- Switch Action Latching
- Supports Touchless Operation No
- Button Dia. 1-1/2 in
- Depth 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # SS2102EX-EN
- Zoro # G5489526
- UPC # 662950500711
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 1-1/2 in |
Depth | 2 7/8 in |
Height | 4 7/8 in |
Width | 3 1/4 in |
Details
Item | Emergency Exit Push Button |
Type | Key-To-Reset |
Switch Action | Latching |
Supports Touchless Operation | No |
Includes | Mounting hardware |
For Use With | Access Control, Emergency Systems |
Input Voltage | 125 to 250V AC, 30V DC |
Cylinder | No |
Output | SPDT Relay |
Standards | ADA, cUL, UL |
Keypad | No |
Event Audit Trail | No |
Finish | Painted |
Rating | 10A @ 125 or 250V AC, 6A @ 30V DC |
Material | polycarbonate |
Color | Green |
Operating Temp. | -40 Degrees to 250 Degrees F |
Button Color | Red |
Amps AC | 10A @ 125 or 250V AC |
Supports Operation Type | Push-Button Operation |
Description
Emergency Exit Push Button, Type Key-To-Reset, Switch Action Latching, Material Polycarbonate, Finish Painted, Depth 2 7/8 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Green, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125 to 250V AC, 30V DC, Output SPDT Relay, Amps AC 10A @ 125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ADA, cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, A1145EF SCHLAGE (A145EF 145EF (ILCO-A1145EF)
- SPEC Compression Spring Music Wire, PK5, C03750301500S (C03750301500S)
- VON DUPRIN Solenoid 050535 (050535)
- MASTER LOCK Combination Padlock, Front, Black/Silver (1500LF)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2221PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, Red Button (SS2409EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red Button, SPDT (SS2009EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red (SS2071PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Momentary Type (SS2025EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL 2 inch Lenses for UB-1 (UB-2LENS)
- ORION Roadside Emrgncy Kit 14P (8909G)
- Safety Technology International Electromagnetic Lock Activation Devices