Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Emergency Exit Push Button, Green, SPDT
Mfr # SS2109EX-EN
Zoro # G5489499
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turn-To-Reset
- Switch Action Latching
- Supports Touchless Operation No
- Button Dia. 1-1/2 in
- Height 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # SS2109EX-EN
- Zoro # G5489499
- UPC # 662950500759
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 1-1/2 in |
Height | 4 7/8 in |
Width | 3 1/4 in |
Depth | 2 7/8 in |
Details
Item | Emergency Exit Push Button |
Type | Turn-To-Reset |
Switch Action | Latching |
Supports Touchless Operation | No |
Standards | ADA, cUL, UL |
Input Voltage | 125 to 250V AC, 30V DC |
For Use With | Access Control, Emergency Systems |
Amps AC | 10A @ 125 or 250V AC |
Output | SPDT Relay |
Cylinder | No |
Keypad | No |
Button Color | Red |
Material | polycarbonate |
Operating Temp. | -40 Degrees to 250 Degrees F |
Includes | Mounting hardware |
Event Audit Trail | No |
Finish | Painted |
Color | Green |
Rating | 10A @ 125 or 250V AC, 6A @ 30V DC |
Supports Operation Type | Push-Button Operation |
Description
Emergency Exit Push Button, Type Turn-To-Reset, Switch Action Latching, Material Polycarbonate, Finish Painted, Depth 2 7/8 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Green, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125 to 250V AC, 30V DC, Output SPDT Relay, Amps AC 10A @ 125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ADA, cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7-3/4" x 8" x 1/8" X-Large Rubber O-Rings 3PK (78263)
- PRIME-LINE 1 in. Steel Screen Door Roller (2 Pack) (B 702)
- PAMEX Privacy Square Style Sliding Door Lock Matte Black Finish (PF1910)
- STERLING SEAL & SUPPLY 156 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A156X1000)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2275PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red, SPDT (SS2009PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2209PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red Button, SPDT (SS2009EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Blue Color (SS2405EX-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, SPDT (SS2302PO-EN)
- LCN Transmitters Receivers Kits (8310-880)
- Safety Technology International Electromagnetic Locking Systems