Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Emergency Exit Push Button, Blue Color
Mfr # SS2405EX-EN
Zoro # G5489237
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Momentary Mushroom
- Switch Action Momentary
- Supports Touchless Operation No
- Button Diameter 1 1/2 in
- Button Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # SS2405EX-EN
- Zoro # G5489237
- UPC # 662950500834
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Diameter | 1 1/2 in |
Button Dia. | 1-1/2 in |
Width | 3 1/4 in |
Height | 4 7/8 in |
Depth | 2 37/64 in |
Overall Height | 4 7/8 in |
Overall Width | 3 1/4 in |
Overall Depth | 3 3/16 in |
Description
Exit Push Button, Type Momentary Mushroom, Switch Action Momentary, Material Polycarbonate, Finish Painted, Depth 2 37/64 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Blue, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125/250V AC, 30V DC, Output SPDT Relay, Amps AC 10A @ 125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL and cUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 CHR Key Hasp Lock (N183-780)
- CODEL DOORS 36" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (3080pri8401LH1D4916)
- PRIME-LINE Door Reinforcer 1-3/8 in. x 2-3/4 in. x 2-1/8 in. Non-Recessed (U 9587)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62B)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red Color (SS2005PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Bopper Stopper, Clear, 3-1/4in.Wx1-3/4in.D (STI-6518)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, Yellow (SS2205PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2245PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, Painted (SS2202PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red, SPDT (SS2009PS-EN)
- SECURAM Motor Driven SwingBolt Lock With Bolt Status (SRAM-EL-0601-S)
- Safety Technology International Electromagnetic Locking Systems