Shop All Electromagnetic Lock Activation Devices
This Product is Discontinued
Safety Technology International
Emergency Exit Push Button, Blue, ADA (Discontinued)
Mfr # SS-2405EX
Zoro # G1457872
This Product is Discontinued
Key Features
- Type Momentary Mushroom
- Depth 2 7/8 in
- Color Blue
- For Use With Emergency Systems
- Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # SS-2405EX
- Zoro # G1457872
- UPC # 662950240525
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 2 7/8 in |
Width | 3 1/4 in |
Height | 4 7/8 in |
Details
Item | Emergency Exit Push Button |
Type | Momentary Mushroom |
Color | Blue |
For Use With | Emergency Systems |
Standards | UL, cUL, ADA |
Material | Polycarbonate |
Operating Temp. | 15 to 120 Degrees F |
Mounting | Wall |
Description
Emergency Exit Push Button, Type Momentary Mushroom, Material Polycarbonate, Depth 2 7/8 in, Height 4 7/8 in, Width 3 1/4 in, Color Blue, Operating Temp. 15 to 120 Degrees F, Standards UL, cUL, ADA, For Use With Emergency Systems, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.