Shop All Electrical Enclosures
Safety Technology International
Electrical Enclosure, 8.4" H, 3.80 in D
Mfr # STI-EM08073.5
Zoro # G2799283
Sold in multiples of 5 for $123.95
$123.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.4"
- Depth 3.80 in
- Material Metal
- Width 7.7"
- Additional Information Ideal for junction and power supply boxes., Cost effective, low maintenance and compact design., Heavy-duty, constructed with a powder coated metal to help protect against corrosion., Continuous piano type hinge, Metal thickness meets or exceeds Type 1 requirements, Thumb or key lock (option sold separately), Backplate (sold separately) may be mounted into cabinet, Back design helps accommodate uneven walls or mounting surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-EM08073.5
- Zoro # G2799283
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 8.4" |
Depth | 3.80 in |
Width | 7.7" |
Details
Item | Electrical Enclosure |
Material | Metal |
Additional Information | Ideal for junction and power supply boxes., Cost effective, low maintenance and compact design., Heavy-duty, constructed with a powder coated metal to help protect against corrosion., Continuous piano type hinge, Metal thickness meets or exceeds Type 1 requirements, Thumb or key lock (option sold separately), Backplate (sold separately) may be mounted into cabinet, Back design helps accommodate uneven walls or mounting surface |
Package Contents | Metal Protective Cabinet STI-EM08073.5, Lock Knockout, 1/2" Conduit Knock Out, 3/4" Conduit Knock Out |
Product Type | Security Cover |
Product Name | Metal Protective Cabinet |
Certifications & Standards | C-UL-US |
Product Material | Metal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (P6-14R-E)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- HUBBELL Hubbell Electrical 1C-DV Vertical Duplex Gang Flip Snap Cover; Gray (357043)
- THEBEN Electr Timer, Din Rail, 24Hr/7D, 2Chn, 84Mem (TR-622-TOP-2-12/24V)
- WIEGMANN Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006G)
- HAMMOND Steel Enclosure, 3 in D (HJ643HLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 4; 4X; 12, Hinged (WS161608SS)
- WIEGMANN Carbon Steel Gutter Enclosure, 6 in H, 6 in D, NEMA 1; 3R, Screw On (RSCG0606120NK)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 15 in W, 6 in D, NEMA 3R, Screw On (RSC151806GNK)
- NVENT HOFFMAN 304 Stainless Steel Pushbutton Enclosure, 4 in H, 4-3/4 in D (E1PBGXSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASG10X8X6NK)
- Safety Technology International Electrical Enclosures