Shop All Electrical Enclosures
Safety Technology International
Electrical Enclosure, 11.2" H, 3.30 in D
Mfr # STI-EM111103
Zoro # G2804944
product price: $30.99
/ea
Sold in multiples of 25 for $774.75
$774.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.2"
- Depth 3.30 in
- Color Beige
- Material Metal
- Width 11.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-EM111103
- Zoro # G2804944
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 11.2" |
Depth | 3.30 in |
Width | 11.3" |
Details
Item | Electrical Enclosure |
Color | Beige |
Material | Metal |
Package Contents | Metal Protective Cabinet STI-EM08073.5, Lock Knockout, 1/2" Conduit Knock Out, 3/4" Conduit Knock Out |
Certifications & Standards | C-UL-US |
Product Type | Security Cover |
Additional Information | Ideal for junction and power supply boxes., Cost effective, low maintenance and compact design., Heavy-duty, constructed with a powder coated metal to help protect against corrosion., Continuous piano type hinge, Metal thickness meets or exceeds Type 1 requirements, Thumb or key lock (option sold separately), Backplate (sold separately) may be mounted into cabinet, Back design helps accommodate uneven walls or mounting surface |
Product Color | Beige |
Product Material | Metal |
Product Name | Metal Protective Cabinet |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 90 to 2900 psi, Standard Action (9012GFW2)
- PANDUIT 7.4" L Cable Tie NAT PK 100 (PLT2S-C)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV14-10FLX)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, SSteel (CFPL4SY)
- HAMMOND Steel Enclosure, 8 in D (EN4SD48368GY)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (ASE10X10X4NK)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN42424123PT)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD161610)
- WIEGMANN Polycarbonate Enclosure, 18 in H, 16 in W, 10 in D, NEAM 4X, Hinged (HW-P181610CHQR)
- WIEGMANN Fiberglass Enclosure, 36.31 in H, 30 in W, 13.36 in D, NEAM 4X; 12, Hinged (HW-N4X363012CHWWW)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 16.02 in H, 14 in W, 8.35 in D, NEMA 4; 4X; 12; 13 (A16148PHC)
- Safety Technology International Electrical Enclosures