Shop All Audible Signaling Device Parts
Safety Technology International
E Style Frame Kit, Polycarbonate, Clear
Mfr # KIT-06297E
Zoro # G8731886
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spacer, Conduit Block
- Material polycarbonate
- For Use With Polycarbonate Enclosures, Series 1210 and 1221
- Color clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # KIT-06297E
- Zoro # G8731886
- UPC # 662950629757
- Country of Origin United States
- Category Audible Signaling Device Parts
Details
Item | E Style Frame Kit |
Includes | Spacer, Conduit Block |
Material | polycarbonate |
For Use With | Polycarbonate Enclosures, Series 1210 and 1221 |
Color | clear |
Description
E Style Frame Kit, For Use With Polycarbonate Enclosures, Series 1210 and 1221, Color Clear, Material Polycarbonate, Includes Spacer, Conduit Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (9672L)
- BERNE Flame Resistant Ripstop Cargo Pant, 34 (FRP14)
- IRON AGE Work Boots, Comp, Brw, 12W, PR (IA0195)
- ACCUFORM Lockout Tag, 3-1/4"WX5-3/4"H, PK5 (MLT609LPM)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 1-5/8" Sz, PK2 (KIT-H19030)
- SAFETY TECHNOLOGY INTERNATIONAL Key, Silver, 1-3/4" Sz, Nickel Material, PK2 (KIT-H18054)
- SAFETY TECHNOLOGY INTERNATIONAL Key, Silver, 1-1/2" Sz, Nickel Material, PK2 (KIT-H19032)
- SAFETY TECHNOLOGY INTERNATIONAL Key, Silver, 1-3/4" Sz, Nickel Material, PK2 (KIT-H18053)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (2 in.), Polycarbonate, Clear (KIT-901)
- SAFETY TECHNOLOGY INTERNATIONAL Breakaway Seal Kit, PK5 (KIT-65)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, White (KIT-71100A-W)
- Safety Technology International Safety Alarms and Warnings