Shop All Stopper Covers & Alarm Guards
This Product is Discontinued
Safety Technology International
Damage Stop Cover, 9-5/16x4x10-13/16 (Discontinued)
Mfr # STI-9706
Zoro # G8731703
This Product is Discontinued
Key Features
- Color White
- Material Steel
- Depth 4 in
- Height 10 7/8 in
- Width 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-9706
- Zoro # G8731703
- UPC # 662950970606
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 4 in |
Height | 10 7/8 in |
Width | 9 3/8 in |
Details
Item | Beam Smoke Damage Stopper Cover |
Color | White |
Material | Steel |
Mounting | Surface |
For Use With | Beam Smoke Detectors, Sensor Units |
Features | Wire Guard Helps Protect Costly Sensor Units of Beam Type Smoke Detectors Against Damage Leading to Misalignment and False Alarms, Constructed of 9-Gauge Coated Steel Wire Coated with Corrosion Resistant Polyester |
Indoor/Outdoor | Indoor, Outdoor |
Includes | Wire Guard |
Description
Beam Smoke Damage Stopper Cover, Indoor, Outdoor, Color White, Material Steel, Mounting Surface, Width 9 3/8 in, Depth 4 in, Height 10 7/8 in, For Use With Beam Smoke Detectors, Sensor Units, Features Wire Guard Helps Protect Costly Sensor Units of Beam Type Smoke Detectors Against Damage Leading to Misalignment and False Alarms, Constructed of 9-Gauge Coated Steel Wire Coated with Corrosion Resistant Polyester, Includes Wire Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.