Shop All Audible Signaling Device Parts
Safety Technology International
D Style Backbox Kit, Polycarbonate, Clear
Mfr # KIT-06297D
Zoro # G8731877
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spacer, Conduit Block
- Material polycarbonate
- For Use With Polycarbonate Enclosures, Series 1210 and 1221
- Color clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # KIT-06297D
- Zoro # G8731877
- UPC # 662950629740
- Country of Origin United States
- Category Audible Signaling Device Parts
Details
Item | D Style Backbox Kit |
Includes | Spacer, Conduit Block |
Material | polycarbonate |
For Use With | Polycarbonate Enclosures, Series 1210 and 1221 |
Color | clear |
Description
D Style Backbox Kit, For Use With Polycarbonate Enclosures, Series 1210 and 1221, Color Clear, Material Polycarbonate, Includes Spacer, Conduit Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Fluorescent Green Polyester Parka size M (S42611)
- MSA SAFETY Automated Test System, 12Hx8Lx6-1/2W In. (10128643)
- GLOWEAR BY ERGODYNE 8928 M Orange Class E Hi-Vis Insulated Bibs (8928)
- PEAKWORKS 4.34" Length, Zinc Plated Steel, Bronze (V860121)
- SAFETY TECHNOLOGY INTERNATIONAL Breakaway Seal Kit, PK5 (KIT-65)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Green (KIT-71100A-G)
- SAFETY TECHNOLOGY INTERNATIONAL Backplate (STI-1280)
- SAFETY TECHNOLOGY INTERNATIONAL Internal Contact Assembly (KIT-UB-1C)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 2-1/4" Sz, PK2 (KIT-H18061)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (5/8 in.), Polycarbonate, Green (KIT-102722-G)
- STI Backplate For 9711,9714 Series (STI-1286)
- Safety Technology International Audible Signaling Device Parts