Shop All Stopper Covers & Alarm Guards
Safety Technology International
Cvr For Photoelec Smoke Detect-Flush Mnt
Mfr # STI-9713
Zoro # G1194755
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Coated Steel Wire
- Depth 2 1/2 in
- Height 6 7/8 in
- Width 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-9713
- Zoro # G1194755
- UPC # 00662950971306
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 2 1/2 in |
Height | 6 7/8 in |
Width | 6 7/8 in |
Diameter | 6 7/8 in |
Details
Item | Wire Cage |
Color | White |
Material | Coated Steel Wire |
Mounting | Flush |
For Use With | Photoelectric Smoke Detector |
Indoor/Outdoor | Indoor |
Includes | Mounting hardware |
Standards | UL |
Back | Open |
Description
Wire Cage, Open Back, Indoor, Color White, Material Coated Steel Wire, Mounting Flush, Width 6 7/8 in, Depth 2 1/2 in, Height 6 7/8 in, Diameter 6 7/8 in, For Use With Photoelectric Smoke Detector, Standards UL, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in. H, Vinyl, LCU3-0466-RD_10x7 (LCU3-0466-RD_10x7)
- MILLER ELECTRIC Jacket, Black, Pigskin Leather, Large (231090)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16911)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Latex-Free, Powder-Free, Blue, L, 10 Boxes of 100 (SYNMAXLB)
- SAFETY TECHNOLOGY INTERNATIONAL Damage Stop Cover, 9-5/8 Inx5-1/2x11in (STI-9707)
- SAFETY TECHNOLOGY INTERNATIONAL Black Poly Surface Mount Smoke Detector Damage Stop Cover (STI-8100-BK)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Thermostat Cover, Small With Key Lock 4-5/8" H X 3" D (STI-9105)
- SAFETY TECHNOLOGY INTERNATIONAL Snooper Stopper - Clear (STI-7504)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Ext. Key Lock (STI-7510C)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Polycarbonate, Flush (STI-8100)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 5-3/4D (STI-1221D)
- Safety Technology International Stopper Covers & Alarm Guards